L-Shaped Workstation - 72 x 78", Laminate Top

Extra room lets you spread out and work on multiple projects.
  • Select an L-shaped starter table and add accessories to uprights.
  • Assembles in a left or right-hand configuration.
  • 1 5/8" thick laminate top with square edges.
  • Table height adjusts from 30 to 37".
  • Starter Tables - Includes L-shaped table, bottom shelf, drawer and uprights.
  • Workstation Accessories available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9628-LAM Starter Table 72 x 78" 30-37" 1,000 305 $1,045 $1,020  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Base Table: 72 x 30" (L x W)
  • Return Table: 48 x 30" (L x W)
  • Overall Adjustable Height: 77 5/8 - 84 5/8"
  • Bottom Shelf:
    • Overall: 71 3/4 x 14" (L x W)
    • Shelf Clearance: 20 1/4"
  • Clearance Between Legs:
    • 72" Base Table: 66"
    • 48" Return Table (Back): 42"
  • Floor Mounting Holes (Diameter): 3/8"
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
COMPATIBILITY:
  • Other Compatible Accessories:
    • H-7634 Packing Station Box Shelf with Dividers
    • H-7659 Packing Station Reel Holder 
FEATURES:
  • Tabletop Edges: Square
  • Drawer: 18 x 15 x 8 1/4" (L x W x H)
    • One included. (Use H-1550 for additional drawers)
    • Includes:
      • Black plastic tray with 4 compartments.
      • Drawer divider
      • Cam lock with 2 keys.
    • Can mount side by side or stack on top of one another. (2 Max)
    • Capacity: 70 lbs
  • Uprights: 48"H
    • Accessories mountable in 2" increments.
  • Panel Mounting Kit:
    • Install to uprights to mount louvered or pegboard panels.
    • Uprights can hold up to 3 panels and 2 mounting kits.
CAPACITY:
  • Table: Capacity based on evenly distributed weight, reduced if loaded in center.
  • Uprights:
    • Support up to 500 lbs combined (does not include weight of accessory components).
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-1550 Packing Table Locking Drawer - 18 x 15 x 8"
  • H-9971 Packing Table Shelf Extension - 72 x 7"
PARTS:
  • H-1128LEG Adjustable Bench Legs for Packing Tables and Workstations - 30"
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1137STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 72"
  • H-1222-HRDWR Hardware for Packing Tables
  • H-1550-LOCK Lock and Keys for Packing Table Drawers
  • H-5774 Panel Mounting Kit for Uline Workstations - 72"
  • H-5776 Panel Mounting Hardware Kit for Deluxe Workstations
  • H-5777 Uprights for Deluxe Workstations
  • H-5778 Replacement Upright Hardware for Deluxe Workstation
  • H-8405 Stringer for L-Shaped Industrial Packing Tables and Workstations - 48"
  • H-8406 Adjustable Bench Legs for L-Shaped Packing Tables and Workstations - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 01:05:22 AM; USWEB5