Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Barcode Labels and Printers
>
Zebra Desktop Barcode Printers
>
Zebra Dual Desktop Barcode Printers
Zebra ZD621T Desktop Dual Barcode Printer with WiFi
More Images
Prints both
direct thermal
and
thermal transfer
labels.
Prints super fast – up to 8" per second.
Use WiFi, Bluetooth
®
or Ethernet interface to connect to a network.
Full color touch screen display.
Easy to load both labels and ribbons.
Prints 2D barcodes, including QR.
Compatible with Windows
®
-based software/systems.
Supports Zebra ZPL and Link-OS printer languages.
Use with
Desktop Barcode Labels
and
Label Software
.
Buying Guide
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY
CONNECTIVITY
PRICE EACH
ADD TO
CART
1
2+
H-9605
ZD621T
203 dpi
8"/sec.
4.09
x
39"
256MB SDRAM/
512MB Flash
USB, Serial, Ethernet,
WiFi & Bluetooth
®
$1,180
$1,150
Temp Unavailable
Drop ships in 3 to 5 days from KY
< Back to Mobile Site
04/17/2026 09:24:52 PM;
USWEB8
close