Zebra ZQ511 Mobile Receipt Printer

NO RIBBONS REQUIRED

Print on-demand receipts, invoices and tickets. For car rental returns and postal deliveries.
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
MAX. PRINT
W x L
PRINT
SPEED
MAX.
RES.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9575 Zebra ZQ511 2.8 x 39" 5"/sec. 203
dpi
1.4 $895 $875  ADD
Drop ships in 3 to 5 days from KY.
DIMENSIONS:
  • 2.4 x 4.7 x 5.9" (W x D x H)
COMPATIBILITY:
  • Not compatible with UPS WorldShip® or FedEx Software.
FEATURES:
  • Prints 2D barcodes, including QR.
INCLUDES:
  • (1) Belt clip
SPECIFICATIONS:
  • Resolution: 8 dots per mm
  • Memory: 4 GB RAM; 4 GB Flash (Standard)
PACKAGING:
  • For Warranty purposes, packaging should be kept.
MODEL NUMBER:
  • Zebra: ZQ51-BUW0000-00
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
04/17/2026 10:54:53 PM; USWEB8