Desktop Power Center - Grommet, Black

Power at your fingertips. Convenient charging for phones, tablets and laptops.
  • Fits in 2 3/8" hole.
  • 3-prong outlet and 2 USB ports.
  • 8' power cord. 15 amp.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION SIZE 3-PRONG
OUTLETS
USB
PORTS
GAUGE/
CONDUCTOR
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-9496 Grommet 2 3/8" Diam. 1 2 16/3 $38 $36  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Overall Including Collar: 2 9/16 x 2 9/16" (Diam x H)
  • Grommet:
    • Face (Diameter): 2 5/8"
    • Threaded Portion: 1 15/16 x 2 3/8" (Diam x H)
  • Threaded Collar (Diameter): 2 9/16"
SPECIFICATIONS:
  • Outlet:
    • 5-15R Receptacle
    • 12 amps
    • 125 V AC
    • 1500 W
  • USB Type C: 2.1 amps, 5 V
  • Cord Type: SJT
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 08:57:32 AM; USWEB5