Classic Folding Picnic Table - 6', Brown

Stores easily when the snow flies. Three-season seating.
  • Folds to 4" thickness for convenient storage and transport.
  • Low-maintenance polyethylene with powder-coated steel frame.
  • UV-protected. Weather, stain and rust resistant.

    Folding Picnic Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9417BR 6' Folding 72 x 57 x 29" 83 $350 $335  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Umbrella Hole: 1.7"
  • Folded: 72 x 4 x 56 1/4" (L x H x W)
THICKNESS:
  • Tabletop/Bench: 1 1/2"
  • Frame: 1 5/8"
COMPATIBILITY: 
CAPACITY:
  • Top: 500 lbs evenly distributed
  • Each Bench: 900 lbs evenly distributed
COLOR:
  • Legs: Dark Gray
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 07:42:25 PM; USWEB27