Marble Mat - 1" thick, 2 x 6', Black

FIRM CUSHIONING

Long life anti-fatigue matting. Easy to sweep, clean and maintain.
  • Durable mat includes a marbleized vinyl tile surface and sponge base.
  • Beveled edges for increased safety.

    Marble Mat

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-9411BL 2 x 6' 1" $194 $184 $173  ADD
MATERIAL:
  • Vinyl marble top and PVC compound sponge.
  • Latex free
  • Recycled Content: 0%
APPEARANCE:
  • Foam does not go all the way to the edge.
CLEANING INSTRUCTIONS:  
  • Top:
    • Clean with hot water and mild detergent or non-butyl degreaser.
  • Bottom:
    • Cleaning the bottom of the mat will prevent slipping.
    • Clean with a general purpose cleaner. (Ex: 50/50 dilution of Simple Green®)
    • Wipe dry with a rag or towel.
  • Do not use bleach.
  • Do not saturate the mat.
USAGE:  
  • Edges will not crumble.
  • Not recommended for areas with extreme moisture.
    • Will stick to floor in a hot or humid environment.
  • High heels or stools will puncture this mat.  
  • Not for rolling chairs. 
  • Not welding safe.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/01/2026 04:20:17 AM; USWEB33