Aqua-Lock Microfiber Mat - 3 x 5', Brown/Black

Soak up Seattle rain and Colorado snow. Super absorbent.
  • Microfiber miracle fabric traps 2.5 times more water than standard carpet mats.
  • Heather pattern hides stains, dirt and dust.
  • Non-skid nitrile rubber backing.
  • For office buildings, hotels and shopping centers.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-9396BR 3 x 5' 7/16" $135 $125 $115  ADD
DIMENSIONS:
  • Actual: 35 x 59" (W x L)
MATERIAL:
  • Fibers: Solution dyed nylon
  • Recycled Content (Fiber/Backing): 0%
FEATURES:
  • 33 oz/square yard
  • Cut-pile carpeting
  • UV resistant
  • Impervious to bleach.
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 3 - 5 years
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
SPECIFICATIONS:
  • Not anti-static
  • Not antimicrobial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:48:26 AM; USWEB26