Laminator - 12"

Protect and preserve documents, signs and business cards.
  • For periodic office use. Provides a finished look.
  • Heats up and ready to use in just 1 minute. Auto shut-off.
  • Features a 2-roller system with 2 heat settings.
  • For use with Laminating Pouches only, sold separately.
MODEL
NO.
DESCRIPTION SEALS
UP TO
SPEED
(PER MIN.)
WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-937 Office 5 mil 19" 12" $199 $189  ADD
DIMENSIONS:
  • Overall: 19 7/8 x 5 3/4 x 4 1/4" (L x W x H)
  • Cord (Length): 61"
COMPATIBILITY: 
  • Not compatible with laminating rolls.
USAGE:
  • Cannot be used with extension cords; only plug into direct power source. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:33 PM; USWEB14