Big Boy Sign Base - Black

Sturdy base stands up to gale-force wind, sleet and snow.
  • HDPE plastic won't rust or crack.
  • Fill with water or sand.
  • 6' post included. 7 pre-drilled holes. Includes mounting hardware.
  • Recessed wheels roll easily.
  • Use with Parking and Traffic Signs, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
FILLED
WT.
SHPG.
WT.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-9309BL Portable Base 6' x 24" Diam. 115 lbs. 17 lbs. $215 $210 $205  ADD
DIMENSIONS: 
  • Pole Diameter: 2"
COMPATIBILITY: 
  • Holds signs 9 x 12" to 24 x 24" . 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 05:17:42 PM; USWEB5