Uline Top Chest - 6 Drawer, Red

Increase your tool storage capacity. Stacks on top of Uline Tool Cabinets or Workbenches.
  • Steel drawers for hand tools and small supplies.
  • Key lock secures tools.
  • Non-slip vinyl drawer liners keep tools in place.
  • Drawers – (3) 6 x 10 x 2", (3) 22 x 10 x 2".

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
DRAWER
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9292R 6 Drawer 26 x 12 x 15" 90 lbs. 45 $290 $280  ADD
DIMENSIONS:
  • Dimensions in the chart are without handles.
  • Top Tray: 25 3/4 x 11 7/8 x 2 3/4" (L x W x H)
  • Drawers (Actual):
    • Narrow: 6 5/8 x 10 5/8 x 1 7/8" (L x W x H)
    • Wide:
      • Top Two: 22 3/8 x 10 5/8 x 1 7/8" (L x W x H)
      • Bottom: 22 3/8 x 10 5/8 x 2 3/4" (L x W x H)
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 22 gauge steel
FEATURES:
  • Number of Slides per Drawer (Ball Bearing): 2
CAPACITY:
  • Drawers (Actual): 
    • Narrow: 70 lbs
    • Wide: 90 lbs
USAGE:
  • Drawers are locked when top is closed.
    • Open top to release drawers.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-9293 Lock and Keys for Uline Top Chests - #11
  • H-9294 Lock and Keys for Uline Top Chests - #12
  • H-9295 Lock and Keys for Uline Top Chests - #13
  • H-9296 Lock and Keys for Uline Top Chests - #14
  • H-9297 Lock and Keys for Uline Top Chests - #15
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 05:37:06 AM; USWEB33