Window Air Conditioner - 8,000 BTU

FRIGIDAIRE®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 60° to 90°F.
CSA LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9287 19 x 13 x 17" 350 sq. ft. 8,000 8.4 115 720 57 $420 $405  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 18 1/2 x 13 1/4 x 16 1/2"
  • Minimum Window Height: 14"
  • Fits windows 24 - 36" wide.
  • Cord (Length): 6'
SPECIFICATIONS:
  • 53.5/59 dB
  • 320 CFM
  • EER (Energy Efficient Ratio): 10.9
  • Refrigerant: R32
  • Energy Star Rated
USAGE:
  • May take up to 3 minutes for compressor to turn on and start cooling the air.
  • Must have unit tilted 1/4 - 1/2" front to back to allow proper drainage.
TERMINOLOGY:
  • EER: The amount of cooling capacity (BTU) per watt.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:30:36 PM; USWEB13