Window Air Conditioner - 6,000 BTU

FRIGIDAIRE®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 60° to 90°F.
CSA LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9286 16 x 12 x 15" 250 sq. ft. 6,000 5.1 115 540 53 $350 $340  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 16 x 12 1/4 x 14 1/2"
  • Minimum Window Height: 13"
  • Fits windows 23 - 36" wide.
  • Cord (Length): 6'
SPECIFICATIONS:
  • 52/57 dB
  • 265 CFM
  • EER (Energy Efficient Ratio): 11
  • Refrigerant: R32
  • Energy Star Rated
USAGE:
  • May take up to 3 minutes for compressor to turn on and start cooling the air.
  • Must have unit tilted 1/4 - 1/2" front to back to allow proper drainage.
TERMINOLOGY:
  • EER: The amount of cooling capacity (BTU) per watt.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:30:02 PM; USWEB13