Jumbo Industrial Packing Table - 144 x 48", Composite Wood Top

Huge workspace. Work from both sides in shipping departments and assembly areas.
  • 2 1/8" thick composite wood top with rounded edges.
  • All tables hold up to 500 lbs.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Full-depth bottom shelf for storage.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9279-WOOD 144 x 48" 30-37" 500 582 $1,295 $1,255  ADD
Top ships in two pieces.

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Shelf (Two-piece):
    • Overall: 144 5/8 x 26 5/8"
    • Each Half: 71 6/8" Long
    • Clearance: 20 1/4"
  • Clearance Between Legs: 68"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Not compatible with Casters or Leg Height Extenders.
FEATURES:
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
    • Rough edges can be sanded and lacquered, if desired.
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • Top intended as a working surface, not for permanent storage.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1136LEG Adjustable Bench Legs for Packing Tables and Workstations Up To 72" Long
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-4990-WOOD Replacement Packing Tabletop - 72 x 48", Composite Wood
  • H-4992 Lower Shelf and Stringer for Jumbo Industrial Packing Tables - 72"
  • H-9279-TOP Replacement Packing Tabletop - 144 x 48", Composite Wood
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 03:22:34 AM; USWEB34