Event Tent with Barrels - 20 x 40'

MADE IN THE USA

Worth the investment. Use year after year for outdoor events, dining and checking in at schools.
  • Premium vinyl canopy top is UV, fire and water resistant.
  • Strong, anodized aluminum frame with 2" diameter poles.
  • Anchor tents on concrete, asphalt or grass with included barrels and ratchet straps. Fill barrels with water for stability.
  • Sorry, non-returnable.
  • Optional Side Walls sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W
SIDE
HEIGHT
PEAK
HEIGHT
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-9248 96 person 20 x 40' 7' 12' 1,026 $8,720  ADD
DROP SHIPS IN 2 DAYS FROM WI VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
RETURNS: 
  • Returns cannot be accepted for this item. 
    • If damaged or defective please contact Uline. 
DIMENSIONS: 
  • Barrels: 33.25 x 30.33" (Diam x H)
THICKNESS: 
  • Poles: 1/8" (8 gauge)
MATERIAL: 
  • Canopy Top: 16 oz vinyl
WEIGHT: 
  • Barrels: 
    • Empty: 30 lbs each 
    • Full: 660 lbs each 
USAGE: 
  • Temporary structure, not wind rated. 
SPECIFICATIONS: 
  • Meets NFPA 701 Requirements.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-9237 Side Wall for Event Tent - 20', Solid
  • H-9238 Side Wall for Event Tent - 20', Window
  • H-9239 Side Wall for Event Tent - 20', Clear
  • H-9243 Side Wall for Event Tent - 40', Solid
  • H-9244 Side Wall for Event Tent - 40', Window
  • H-9245 Side Wall for Event Tent - 40', Clear
Add to Shopping List
10/28/2026 05:52:10 PM; USWEB5