Smooth Bollard Sleeve - 8 x 57", Blue

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Stays brighter longer. UV resistant, holds 98% of color for 5 years.
  • High-density polyethylene can be trimmed to fit.
  • Installation kit included.
  • Made in the USA.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS POST
DIAMETER
DIAMETER HEIGHT PRICE EACH COLOR IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-9233BLU Smooth 8" 3/8" 1/8" 57" $73 $72 $70  ADD
SHIPS VIA UPS
DIMENSIONS:
  • (2) Polyurethane Foam Strips: 100 x 1 1/2 x 3/4" (L x W x D)
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 8" when using sleeve with foam installation strips.
      • Will fit 9" post without using foam strips.
    • Diameter (Outside):
      • 9 3/8" is the overall diameter of the sleeve.
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • Performance: -40° to 140° F
USAGE:
  • Recommended to be used with concrete bollards.
  • Too thick to cut with utility knife or hand cutter.
    • Can be trimmed with Sawzall, Skilsaw or other device.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6422 Polyurethane Foam Installation Strips for Bollard Sleeves
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 10:52:42 AM; USWEB31