Uline Hi-Vis Ratchet Tie-Down - U-Hook, 2" x 27', 10,000 lb Capacity

Easy-to-see neon green is bright in the daylight and reflective at night.
  • Secure and ship rail, truck and trailer loads.
  • Attach quickly to round rings and small holes.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-9229 U-Hook 2" x 27' Trailers with load rings 10,000 $30 $28 $25  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 14 1/2"
MATERIAL:
  • Polyester
CAPACITY:
  • Working Load Limit: 3,333 lbs
  • Ultimate Breaking Strength: 10,000 lbs
STYLE:
  • Hook on both ends.
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:52:42 PM; USWEB27