Single Row Downtown Privacy Workstation - 1-Person, 42" Height, Espresso

Create defined, private workspaces in under an hour.
  • Polyester fabric panels block distractions and reduce noise. 1 5/8" thick, tackable.
  • Desktop cable grommets.
  • Panels have foam-padded MDF core and aluminum frame. Easily connect to desk with included brackets.
  • Sturdy steel desk frame with stylish, 1" thick laminate top.
  • Lockable, 2-drawer mobile pedestal files.
  • Connect multiple kits to create longer runs.
  • Workstation Accessories available.

    Kit includes:
    • 1 (72 x 72") L-Desk
    • 1 (2-Drawer) Mobile Pedestal File
    • 4 (36 x 42") Panels

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH PANEL
HEIGHT
COLOR IN STOCK
SHIPS TODAY
1 3+
H-9207-42ESP 1-Person Kit 74 x 74" 349 $1,465 $1,410  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Workstation (Actual): 72 1/4 x 73 1/4 x 41 3/8" (L x W x H)
  • Desktop: 71 5/8 x 24 x 29 1/2" (L x W x H)
  • Return: 47 13/16 x 24 x 29 1/2" (L x W x H)
  • Each Panel (Actual): 35 1/2 x 1 5/8 x 41 3/8" (W x D x H)
  • Clearance: 26 1/2"
  • Mobile Pedestal File:
    • Overall: 15 3/4 x 19 5/8 x 25 3/4" (W x D x H)
    • Drawers (Inside):
      • Box: 12 x 15 1/4 x 6" (W x D x H)
      • File: 12 x 15 1/4 x 9 1/2" (W x D x H)
    • Casters: 1 1/2 x 2" (W x Diam)
  • Grommet Hole (Diameter): 2 3/8"
  • Legs: 1 3/4" square
MATERIAL:
  • Desktop:
    • Surface: Thermally fused laminate
    • Core: Particle board
  • Panels:
    • Outer Frame: Steel
    • Inner Frame: Melamine faced chipboard
FEATURES:
  • L-Desk return can be configured on the left or right side.
  • Six plastic cable grommets included for choice of color (3 Silver or 3 Black).
  • Leveling feet adjust for uneven floors.
  • Mobile Pedestal File:
    • Includes two keys.
    • Five swivel casters (2 Locking).
  • Additional Single Row Privacy Workstation can be connected using included hardware.
CAPACITY:
  • Desktop: 250 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Tabletop/Pedestal File (Closest Solid Color): PMS 412 C
    • Desk Frame: Cool gray 7 C
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7773 Hardware Pack for Downtown Office Desks and Tables
  • H-7774 Hardware Pack for Downtown Office L-Desk Returns
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
  • H-9217 Hardware Pack for Downtown Privacy Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 12:22:31 AM; USWEB27