Downtown Guest Chair - Oversized, Black/Gray

Keep your waiting guests comfortable and happy.
  • 3 1/2" thick molded foam seat and padded back.
  • Easy-clean, antimicrobial vinyl seat with handsome, fabric-upholstered back.
  • Sturdy steel frame and armrests.
  • Roomy 27" wide seat.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-9132BL/GR Oversized 27 x 21" 450 19" 38 $310 $300  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 27 1/2 x 21" (W x D)
  • Overall: 30 1/2 x 26 1/4 x 35 1/2" (W x D x H)
  • Back: 26 1/2 x 17" (W x H)
  • Armrest Height: 27 1/4"
THICKNESS:
  • Seat (Actual): 4"
  • Back: 3 1/2"
MATERIAL:
  • Fabric: 54% Polyester/46% Repreve
  • Vinyl: Polyurethane
FEATURES:
  • Frame: Powder coat finish
INCLUDES: 
  • Front leveling feet 
CLEANING INSTRUCTIONS:
  • Fabric:
    • Everyday Cleaning: Vacuum to remove loose dirt.
    • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
  • Vinyl:
    • Everyday Cleaning:
      • Vacuum to remove loose dirt.
      • Mild soap and water can be used to remove water-soluble stains.
    • Deep Cleaning: Use Formula 409® and water.
    • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 10:00:46 AM; USWEB13