Heavy-Duty Packing Table - 72 x 30", Laminate Top

The heavyweight champ of packing tables.
  • Recommended for machine shops, assembly plants and industrial manufacturing.
  • 1 5/8" thick laminate top with rounded edges.
  • Full perimeter, heavy-gauge steel frame holds up to a ton.
  • Heavy-duty square tube legs. Adjustable height from 29 to 39" in 2" increments.
  • Full-depth bottom shelf supports up to 500 lbs.
  • Pre-drilled floor mounting pads.
  • Packing Table Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9003-LAM 72 x 30" 29-39" 2,000 221 $610 $595  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 29 1/8 - 39 1/8"
  • Bottom Shelf:
    • Overall: 69 7/8 x 22" (W x D)
    • Shelf Clearance: 22"
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 20"
  • Hole to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Frame:
    • Frame Support Bars: 14 gauge
    • Legs: 15 gauge
    • Bottom Shelf/Support Bars: 16 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
COMPATIBILITY:
  • Not Compatible with Uline Steel Replacement Tops.
FEATURES:
  • Frame: Powder coated
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • All capacities based on evenly distributed weight (reduced if loaded in center).
  • Capacity reduced to 1,000 lbs if using optional casters.
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
  • Top intended as a working surface, not for permanent storage.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
PARTS:
  • H-7641 Hardware Kit for Packing Stations
  • H-9003-BOTTM Lower Shelf for Workbenches and Heavy-Duty Packing Tables - 72 x 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 09:40:55 PM; USWEB5