Optional Cardboard Catcher - 16" Width, Gray

Attaches to U-Boat to store flattened boxes.
  • Efficient and organized way to stock shelves with less trips to the dumpster.
  • Recommended for retailers, convenience stores, and wholesalers.
  • No tools or hardware needed.
  • Use with 16 x 60" U-Boat Platform Truck.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS U-BOAT
WIDTH
SIZE
W x H x D
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-8996GR 16" 16 x 36 x 17" 65 lbs. 15 $110 $105  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Variable Depth (Bottom to Top): 10 1/4 - 17"
MATERIAL:
  • Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 07:02:23 AM; USWEB7