Wall-Mount Lockers - Single Tier, 4 Wide, Tan

Save valuable floor space and secure personal belongings.
  • Recommended for small warehouses, breakrooms and repair shops.
  • Mount to drywall, wood or concrete. Hardware included.
  • Louvers allow air to circulate.
  • Simple hasp handles are padlockable.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-8984T Single Tier 4 Wide 4 481817" 56 $395 $380  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 16 3/4 x 12 1/8" (W x D x H)
    • Door Opening: 9 3/4 x 11 3/8" (W x H)
  • Coat Rod: 48"
  • Mounting Holes: Spaced 12", 24" and 36" apart.
MATERIAL:
  • Door/Frame: 16 gauge steel
  • Body: 24 gauge steel
COMPATIBILITY:
  • Other Compatible Padlocks:
Type
Exceptions
(Not Compatible)

Brass
SteelH-4475, H-4476
Heavy Duty Steel
Bluetooth®
Outdoor
Resettable Combo
Flexible Locks
FEATURES:
  • Welded construction
MOUNTING HARDWARE:
  • Includes (2) Packs:
    • For Drywall: (8) Small Screws, (8) Anchors
    • For Wood/Concrete: (8) Large Screws, (8) Washers
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1225-1 Industrial Locker Number Plates #1-20
  • H-1225-21 Industrial Locker Number Plates #21-40
  • H-1225-250 Industrial Locker Number Plates #1-250
  • H-1225-41 Industrial Locker Number Plates #41-60
  • H-1225-61 Industrial Locker Number Plates #61-80
  • H-1225-81 Industrial Locker Number Plates #81-100
  • H-8054 Industrial Locker Number Plates #251-500
  • H-8057 Industrial Locker Number Plates #101-150
  • H-8058 Industrial Locker Number Plates #151-200
  • H-8059 Industrial Locker Number Plates #201-300
  • H-8060 Industrial Locker Number Plates #301-400
  • H-8061 Industrial Locker Number Plates #401-500
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/03/2026 08:13:31 AM; USWEB13