Uline Tool Cabinet - 11 Drawer, Red

Lifetime investment – Heavy duty steel tool cabinets built to last.
  • Steel drawers for hand and power tools. Lockable.
  • Nonslip vinyl drawer liners keep tools in place.
  • Key lock secures tools.
  • 5" polypropylene casters: 2 swivel with brake,
    2 rigid.
  • Drawer Dimensions:
      (1) 37 x 16 x 4"
      (5) 22 x 16 x 3"
      (1) 22 x 16 x 6"
      (3) 12 x 16 x 3"
      (1) 12 x 16 x 12"

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8947R 11 Drawer 42 x 19 x 40" 2,100 lbs. 242 $1,090 $1,060  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handles): 45 3/8 x 19 x 40 1/8" (L x W x H)
  • Work Surface:
    • Overall: 41 3/4 x 18 3/4" (L x W)
    • Thickness: .71"
  • Drawers (Actual- L x W x H):
    • Top: 36 3/4 x 15 5/8 x 4 1/4"
    • Left Middle (5): 22 3/8 x 15 5/8 x 2 7/8"
    • Right Middle (3): 12 1/8 x 15 5/8 x 2 5/8"
    • Left Bottom: 22 3/8 x 15 5/8 x 5 3/4"
    • Right Bottom: 12 1/8 x 15 5/8 x 12"
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 22 gauge steel
  • Work Surface: Rubberwood
FEATURES:
  • Number of Slides per Drawer (Ball Bearing):
    • Top and Bottom Two: 4
    • All Others: 2
CAPACITY:
  • Drawers:
    • Top and Bottom Two: 200 lbs
    • All Others: 100 lbs
INCLUDES:
  • (2) Keys
REPLACEMENT CASTERS:
  • 5 x 2" Polypropylene:
    • Swivel with Brake: H-9037
    • Rigid: H-9036
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-9027 Lock and Keys for Uline Tool Cabinets - #6
  • H-9028 Lock and Keys for Uline Tool Cabinets - #7
  • H-9029 Lock and Keys for Uline Tool Cabinets - #8
  • H-9030 Lock and Keys for Uline Tool Cabinets - #9
  • H-9031 Lock and Keys for Uline Tool Cabinets - #10
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:37:17 AM; USWEB33