Uline Tool Cabinet - 6 Drawer, Red

Lifetime investment – Heavy duty steel tool cabinets built to last.
  • Steel drawers for hand and power tools. Lockable.
  • Nonslip vinyl drawer liners keep tools in place.
  • Key lock secures tools.
  • 5" polypropylene casters: 2 swivel with brake,
    2 rigid.
  • Drawer Dimensions:
      (3) 22 x 16 x 3"
      (3) 22 x 16 x 6"

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8946R 6 Drawer 27 x 18 x 40" 2,100 lbs. 128 $635 $610  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handle): 30 x 18 1/8 x 40" (L x W x H)
  • Work Surface: 26 3/4 x 17 7/8"
  • Drawers (Actual- L x W x H):
    • Top Three: 22 3/8 x 15 5/8 x 2 5/8" 
    • Bottom Three: 22 3/8 x 15 5/8 x 5 3/4"
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 23 gauge steel
FEATURES:
  • Number of Slides per Drawer (Ball Bearing):
    • Top Three: 1
    • Bottom Three: 2
CAPACITY:
  • Drawers:
    • Top Three: 100 lbs
    • Bottom Three: 200 lbs
INCLUDES:
  • (2) Keys
REPLACEMENT CASTERS:
  • 5 x 2" Polypropylene:
    • Swivel with Brake: H-9035
    • Rigid: H-9034
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-9027 Lock and Keys for Uline Tool Cabinets - #6
  • H-9028 Lock and Keys for Uline Tool Cabinets - #7
  • H-9029 Lock and Keys for Uline Tool Cabinets - #8
  • H-9030 Lock and Keys for Uline Tool Cabinets - #9
  • H-9031 Lock and Keys for Uline Tool Cabinets - #10
  • H-9035 Polypropylene Caster for Uline Tool Cabinets - Swivel with Brake, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 08:10:27 PM; USWEB30