Zebra ZT411 Industrial Barcode Printer - 300 dpi

Industry-leading performance. Prints up to 10"/second.
  • Prints both direct thermal and thermal transfer labels.
  • 300 dpi for high-resolution, small-label printing.
  • For order picking, shipping and back-of-house operations.
  • Rugged metal case with 4.3" full-color, touch screen display.
  • Half-size window to check labels at a glance.
  • Compatible with Windows®-based software/systems.
  • Use with Industrial Barcode Labels and Label Software.
  • Buying Guide
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY CONNECTIVITY PRICE EACH ADD TO
CART
1 2+
H-8909 ZT411 300 dpi 10"/sec. 4.09 x 73" 256MB SDRAM/
512MB Flash
USB, Serial,
Ethernet
& Bluetooth®
$2,265 $2,205  ADD
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 10.6 x 12.75 x 19.5" (W x H x D)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 11.
  • Windows driver included.
  • Not compatible with UPS WorldShip® or FedEx Software.
  • Not compatible with MAC computers.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cables for Printers Purchased from Uline:
    • 6' 9-pin Serial: H-1013
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZT41143-T010000Z
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-10769BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 1,476'
  • S-10769G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 1,476'
  • S-10769R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 1,476'
  • S-11313 Industrial Thermal Transfer Ribbons - Wax, 4.17" x 1,476'
  • S-11322 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.54" x 1,476'
  • S-18381 Industrial Thermal Transfer Ribbons - Resin, 2.36" x 1,476'
  • S-18382 Industrial Thermal Transfer Ribbons - Resin, 3.27" x 1,476'
  • S-6258 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 984'
  • S-6259 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 1,476'
  • S-6799 Industrial Thermal Transfer Ribbons for Zebra Printers - Wax, 4.02" x 1,476'
  • S-6800 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.02" x 1,476'
  • S-6938 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 1,476'
  • S-6939 Industrial Thermal Transfer Ribbons - Wax, 3.54" x 1,476'
  • S-6941 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 1,476'
  • S-6943 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476'
  • S-7426 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 984'
  • S-7427 Industrial Thermal Transfer Ribbons - Wax, 4.02" x 984'
  • S-7476 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 984'
  • S-7480 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.14" x 1,476'
  • S-7483 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984'
  • S-8007 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 984'
  • S-8008 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 1,476'
  • S-8392 Industrial Thermal Transfer Ribbons - Wax/Resin, 2.36" x 1,476'
  • S-8407 Industrial Thermal Transfer Ribbons - Resin, 4.33" x 1,476'
  • S-8472BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 984'
  • S-8472G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 984'
  • S-8472R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 984'
PARTS:
  • H-5208 300 dpi Printhead for Zebra ZT411 Industrial Barcode Printer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/17/2026 10:54:39 PM; USWEB6