Industrial PVC Slatwall Kit - 4 x 4', Gray

Organize your company tool rooms or maintenance areas.
  • Stronger than traditional slatwall, yet light and easy to clean.
  • Easily add sections.
  • Holds up to 100 lbs. per square foot.
  • Heavy-Duty Accessories lock in place. Sold separately.
  • Kit includes (4) 1 x 4' panels, miter-cut trim, mounting hardware and channel strips.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8743GR PVC Slatwall Kit 4 x 4' 23 $175 $165  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Channel Spacing: 3" apart on center
THICKNESS:
  • Overall: 11/16"
COMPATIBILITY: 
  • Compatible with Uline slatwall accessories.
SPECIFICATIONS:
  • Fire Spread Rating: Class A
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 07:39:59 PM; USWEB27