Hi-Vis Outdoor Crowd Control - Lime Post with Lime Belt

Provide safety around work zones and construction hazards.
  • 4" reflective collars are easy to see in low light conditions.
  • Durable rubber base is tough enough to drive over.
  • Rustproof stainless steel post unscrews from base for storage.
  • 2" wide self-retracting universal belt.
MODEL
NO.
DESCRIPTION HT. BELT
LENGTH
POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE PER CARTON OF 2 IN STOCK
SHIPS TODAY
1 5+
H-8655 Lime Post with Lime Belt 40" 16' 3" 19" 43 $360 $350  ADD
COMPATIBILITY: 
  • Not compatible with: 
    • Merchandisers 
    • H-6601 Crowd Control Cart 
    • Indoor Crowd Control Signs 
    • 35' Belt Outdoor Crowd Control Signs: H-12247, H-12248
MATERIAL: 
  • Belt: Nylon 
WEIGHT:
  • Base: 16.2 lbs
PACKAGING:
  • Ships flat and unassembled.
  • Carton Contains:
    • (2) Posts
    • (2) Bases
    • Each post contains a 16' retractable belt.  
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10726 Crowd Control Magnetic Light
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/12/2026 12:16:27 AM; USWEB29