Uline Lockout Padlock - Keyed Different, 1 1⁄2" Shackle, Black

Protect workers. Lock equipment during service and repair.
  • Extra secure 6-pin locking system.
  • Keyed different. Each lock has its own specific key.
  • Corrosion-resistant. Thermoplastic body.
  • Lockout Tags sold separately.

    Master Lock Lockout Padlock

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE PER LOCK (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
H-8621BL Keyed Different 1 1/2" $12 $11 $10  ADD
FEATURES:
  • Key retaining 
INCLUDES:
  • (1) Padlock
  • (1) Key
  • Labels: "Locked Out" and "Property Of" (English, Spanish and French)
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
  • Body: 1 1/2 x 1 3/4" (W x H)
REPLACEMENT KEYS:
  • Not available due to OSHA regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:36:49 PM; USWEB25