Foot-Operated Impulse Sealer - 24"

Ideal for high-volume poly bag sealing. Keep both hands free for quicker and more accurate sealing.
  • Variable timer control lets you seal all types of plastic films up to 24" wide and 8 mil thickness.
  • Foot pedal operation.
  • 110 volts.
  • Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
OVERALL DIM.
L x W x H
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-86 24 x 1/16" 272036" 8 mil 56 $525  ADD
DIMENSIONS:
  • Ground to: (Not adjustable)
    • Bottom Seal Bar: 32" 
    • Inside of the Top Seal Bar: 34" 
    • Outside of the Top Seal Bar: 35" 
  • Operating Board (Width): 11 1/2"
  • Throat Depth: 3 1/2"
  • Working Plate:
    • Overall: 12 x 6 x 1 1/2"
    • Height: Adjusts by 6 1/2"
MATERIAL:
  • Metal
TEMPERATURE:
  • 446° - 464° F
COMPATIBILITY: 
  • Cannot Seal: Vinyl Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

INCLUDES:
  • (2) Elements
  • (1) Fuse
USAGE: 
  • Standing height is not adjustable.
SPECIFICATIONS:
  • 10 amps
  • International commodity code 8422,30,00,00-8
PACKAGING: 
  • Protective plastic on sealing surface needs to be removed before first use. 
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-204 24" Service Kit for H-86 Foot-Operated Impulse Sealer
  • H-86-010 Rubber Pressure Pad for 24" Foot-Operated Impulse Sealer
  • H-86-034 Heating Element Fix Assembly Kit for Foot-Operated Impulse Sealers
  • H-86-10AMP 10 AMP Fuse for Foot-Operated Impulse Sealers
  • H-86-10AMPCP Timer Control Panel for 24" Foot-Operated Impulse Sealer - 10 Amp
  • H-86-TRANS Transformer for 24" Foot-Operated Impulse Sealer
  • H-87-063 Down Puller Assembly for Foot-Operated Impulse Sealers
  • H-89-015 Return Spring for Foot-Operated Impulse Sealers
  • H-89-042 Microswitch Assembly for Foot-Operated Impulse Sealers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 06:23:58 AM; USWEB7