Coat Hook - 36 x 3 x 2", Silver

Oversized circular hooks hold jackets.
  • Recommended for waiting rooms and offices.
  • Heavy duty aluminum. Easy to assemble.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
COAT
CAPACITY
WT.
(LBS.)
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
H-8579SIL 36 x 3 x 2" 6 2 1 $95 $85  ADD
DIMENSIONS: 
  • Hooks:
    • Diameter: 1"
    • Length: 2 7/16"
MOUNTING HARDWARE:
  • (6) Screws to mount hooks to rack
  • (2) Wall screws
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:56:53 AM; USWEB29