Miller® Heavy Duty Belt - Large

Heavy duty belt provides increased protection without restricting movement.
  • 3" wide strong nylon webbing provides great support.
  • Large fits 39" to 47".

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    H-856L Heavy Duty Belt $145 $140  ADD
    MODEL NUMBER: 
    • Honeywell: 3NA/LBK
    MATERIAL:
    • Webbing:
      • Polyester: 85%
      • Urethane Elastomer: 15%
    CAPACITY:
    • 310 lbs
    STYLE:
    • Buckle: Tongue
    USAGE:
    • Body belts should be used for work positioning only or be used in conjunction with a full-body harness to provide fall protection.
    • Remove from service immediately after a fall.
    SPECIFICATIONS:
    • Meets:
      • ANSI A10.32
      • OSHA 1926.502
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 06:39:38 AM; USWEB9