Edge-Lit Acrylic Exit Sign - Red

Sleek and stylish for high-end retailers and contemporary workspaces.
  • Ultra-thin, LED face panel creates an elegant glow. Single or double sided.
  • Can be wall, ceiling or recess mounted. Hardware and directional arrows included.
  • Exit panel can rotate to any angle.
  • 3 hour back-up battery for power outages. Battery automatically recharges.
  • Hard-wired units stay lit.
120/277 VAC. UL LISTED.
MODEL
NO.
DESCRIPTION LETTER
COLOR
SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-8561 Acrylic Red 9 5/8 x 12 x 2" $160 $150 $140  ADD
MATERIAL:
  • Housing: Aluminum
USAGE:
  • No cord to plug into an outlet.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
INCLUDES:
  • (3) Wire nuts
  • (2) Exit panels
  • (2) M4 x 40 mm screws
  • (2) M4 x 12 mm screws
  • (2) TM #8-32 x 1" screws
  • (1) Canopy
  • (1) Cross bar
SPECIFICATIONS:
  • Does not meet Chicago or NYC electrical codes.
  • Meets UL 924
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 10:12:15 AM; USWEB6