Benchtop Rotabin® - 17 x 18", Red

The industrial "Lazy Susan" for factories and garages.
  • Revolving storage for easy access to parts.
  • Durable, powder-coated steel construction.
  • Shelves rotate independently on smooth bearings. 4 compartments per shelf.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-8539R 17 x 18" 4 60 22 $245 $235  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual: 17 x 17 1/2" (Diam x H)
  • Shelf Lip to Middle Stem: 7 1/2"
  • Dividers: 7 1/4 x 3" (L x H)
THICKNESS:
  • Stem: 12 gauge
  • Base: 15 gauge
  • Shelves: 25 gauge
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 10:08:29 AM; USWEB9