I-Beam for 1 Ton Capacity Aluminum Gantry Crane - 10'

  • Main horizontal support that carries the load.
  • Corrosion resistant. Grade 6061 aluminum.
  • Use with H-8464 Aluminum Gantry Crane.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8464-IBEMQ I-Beam 10' $803  ADD
Ships from Uline IL
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 9' 8" x 3 1/4 x 6" (L x W x H)
  • Flange (Depth): 1 9/16"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 10:46:06 AM; USWEB6