Uline Ratchet Tie-Downs - Snap Hook, 2" x 15'

Secure and ship rail, truck and trailer loads.
  • Spring-loaded hook latches to anchor point.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-8210 Snap Hook 2" x 15' Trailers, flatbeds and
trucks with load rings
5,000 $25 $23 $20  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 11"
CAPACITY:
  • Working Load Limit: 1,667 lbs
  • Ultimate Breaking Strength: 5,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 05:26:44 AM; USWEB25