Event Chairs - Black

Classic choice for outdoor weddings, receptions and hospitality tents.
  • Lightweight for easy handling, storage and transit.
  • Contoured polypropylene seat and back.
  • Sturdy powder-coated steel frame.
  • Dolly - Speedy setup and takedown at your next event.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 60+
H-8200BL Plastic 16 x 16" 275 18" 4 6 $24 $23  ADD
DIMENSIONS:
  • Seat Height (Actual): 17 1/2"
  • Overall: 17 3/4 x 19 1/2 x 31 3/4" (W x D x H)
  • Back: 15 1/2 x 5 5/8" (W x H)
  • Seat: 15 1/2 x 15 1/2" (W x D)
  • Folded: 17 3/4 x 2 x 38 1/4" (W x D x H)
THICKNESS:
  • Legs: 21 gauge
FEATURES:
  • For indoor or outdoor use.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-8201 Event Chair Dolly - 60 Chair Capacity
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/03/2026 02:21:20 PM; USWEB26