4-Shelf Steel Cart - 34 x 16 x 60"

Lightweight inventory truck.
  • Recommended for small warehouses or retail stockrooms.
  • Durable steel construction. Powder-coated.
  • 3" deep shelves are 13" apart. Adjustable.
  • 5" polypropylene casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8166 34 x 16 x 60" 800 lbs. 4 66 $295 $280  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual (With Handle): 33 1/2 x 16 x 60"
  • Shelf (Usable): 29 7/8 x 15 7/8 x 3 1/4"
THICKNESS:
  • Body: 20 gauge
  • Posts: 16 gauge
MATERIAL:
  • Painted steel (Not stainless steel)
FEATURES:
  • Can add a 5th shelf. (H-591-SHLF)
  • Two wheels closest to the handle swivel.
CAPACITY:
  • Shelf: 200 lbs
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-591-SHLF Shelf for Steel Push Cart - 30 x 16 x 3", Gray
  • H-592-CA5125 Polypropylene Caster for Steel Push Carts - Swivel, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 07:13:35 PM; USWEB10