OHAUS Defender® 5000 Digital Scale - 500 lbs x .02 lb

NTEP CERTIFIED

Withstands constant industrial use. Highly accurate.
  • Extra large stainless steel platform.
  • Five application modes: weighing, parts counting, check weighing, percent weighing and dynamic weighing (display hold).
  • LB/OZ/LB:OZ/KG/G convertible.
  • Bright, backlit LCD display.
  • Powered by 6 ft. cord or optional Rechargeable Battery (sold separately).
  • Optional Tower Mount Assembly available.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8107 24 x 24" Stainless
Steel
500 lbs. x .02 lb. 82 $2,540 $2,515  ADD
SHIPS VIA MOTOR FREIGHT
PRIOR TO USE: 
  • Remove four red shipping spacers (located under stainless steel platform). 
  • The AC adapter is in a corrugated box embedded in the foam packaging.
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 34.6 x 24 x 5.1" (L x W x H)
  • Platform (Height): 5.1"
  • Control Panel: 10.6 x 4.6" (L x H)
TEMPERATURE:
  • Operating: 14° - 104° F
FEATURES:
  • Computer Interface: RS232 port
SPECIFICATIONS:
  • Weighing Units:
    • Pound
    • Ounce
    • Kilogram
    • Gram
    • Pound:Ounce
    • Metric Tonne
    • Custom
  • Capacity/Accuracy:
    • 250 kg x 10 g
  • Linearity/Repeatability: 2 d (0.04 lb)
COMPLIANCE:
  • NTEP Certified and Measurement Canada Approved.
  • Not legal for trade until inspected.
CLEANING INSTRUCTIONS: 
  • Platform can be cleaned, but cannot be washed down. 
  • Do not remove platform for cleaning purposes.
ACCESSORIES:
  • Wheel Kit: H-7427
MODEL NUMBER:
  • OHAUS: D52P250RQV5
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-8093 OHAUS Scale Printer
  • H-8519 Tower Mount Assembly for OHAUS Defender® 5000 Digital Scales
  • H-8548 Optional Battery for OHAUS Defender® 5000 Digital Scales
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 02:30:06 PM; USWEB13