Security Poly Bulk Truck - 38 Bushel, Black

Securely store and transport expensive linen, alcohol and tools.
  • Tough polyethylene won't crack, dent or corrode. Hand grips for easy transport.
  • Rust resistant, powder coated steel base provides added support.
  • Sliding door locks for security. Includes 2 keys.
  • 2 fixed 43 x 23" plastic shelves hold up to 150 lbs. each.
  • Bottom drain holes for efficient cleaning.
  • 6" non-marking polyurethane casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OVERALL DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-8026BL Security 51 x 29 x 67" 48 38 1,000 210 $2,275 $2,220  ADD
DROP SHIPS IN 3 DAYS FROM WI
DIMENSIONS:
  • Overall (Actual): 50 1/2 x 28 x 66 3/4"
  • Opening: 27 x 38" (L x W)
THICKNESS:
  • Base: 14 gauge
MATERIAL:
  • Shelf: Virgin LDPE (Low Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
FEATURES:
  • Keyed alike
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5201RIGID Polyurethane Caster for Poly Bulk Trucks - Rigid, 6 x 2"
  • H-5201SWIVL Polyurethane Caster for Poly Box Trucks - Swivel, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/19/2026 06:24:19 AM; USWEB33