Zebra ZC300 ID Card Printer

Improve security. Issue photo IDs for accessing gyms, schools and office buildings.
  • Sharp, edge-to-edge graphics. 300 dpi.
  • Prints up to 140 dual-sided color cards per hour.
  • Easy-to-use software with design templates.
  • USB and Ethernet connectivity.
  • Includes 200 plastic ID cards, color ribbon, web camera, software and power supply.
  • Additional Blank ID Cards available.
2 YEAR WARRANTY
MODEL
NO.
PRINTER
TYPE
PRINT QUALITY PRINT
SPEED
MAX. PRINT
W x L
PRICE EACH ADD TO
CART
1 2+
H-7990 ZC300 300 dpi 25 sec./card 3.38 x 2.12" $2,700 $2,650  ADD
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 10.2 x 6.2 x 18.4" (W x D x H)
COMPATIBILITY:
  • Systems:
    • Windows 2003 through Windows 11
    • Linux Ubuntu
    • Apple iOS 10.2
  • Cards: 10 - 40 mil thick
FEATURES:
  • Single and Dual-Sided Direct-to-Card printing.
  • Print Speed:
    • Single-Sided Cards/Hour:
      • Color: 200
      • B/W: 600 - 900
    • Dual-Sided Cards/Hour:
      • Color: 140
      • B/W: 300 - 450
CAPACITY:
  • Input and Output Hopper: 100 cards
INCLUDES:
  • Printer
  • USB cord
  • Windows driver
  • CardStudio 2.0 (Standard) application
  • Webcam (Not available in Mexico)
  • 200 PVC cards
  • YMCKOK ribbon (200 images)
NOT INCLUDED:
  • Magnetic Stripe Encoding
PACKAGING:
  • For Warranty purposes, packaging should be kept.
MODEL NUMBER:
  • Zebra: ZC32-000CQ00US00
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8028 Cleaning Card Kit for Zebra ZC300 Card Printer
  • H-8030 Replacement Color Ribbon for Zebra ZC300 Card Printer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/18/2026 12:18:06 AM; USWEB34