Trail Sign with Post - Cedar

Post instructions, directories or maps at parks or on camp trails.
  • Shatterproof, clear plastic windows with lock.
  • Thick 1/4" corkboard.
  • Recycled plastic frame and post are weather and graffiti resistant.
  • Push Pins available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
SIGN AREA
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7975CEDAR Trail Sign w/ Post 20 x 4 x 100" 17 x 23" 70 $715 $695  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Sign Without Post: 20 x 4 x 29" (L x W x H)
  • Post: 3 1/2 x 3 1/2 x 72" (L x W x H)
  • Cork (Overall): 17 x 23" (W x H)
  • Depth from Cork to Inner Window Panel: 1 3/4"
INSTALLATION: 
  • Recommended Inground Depth: 32"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 11:00:14 PM; USWEB10