Inground Mount Picnic Table - 46" Square, Burgundy

No legs to get in the way of cutting the grass.
  • Anchor permanently in the ground. Secure with concrete.
  • Thermoplastic coating. Withstands heat, cold and all weather elements.
  • Umbrellas available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-7951BU 46" Square Table 80 x 80 x 31" 225 $1,280 $1,230  ADD
DROP SHIPS IN 5 DAYS FROM NC UNASSEMBLED VIA MOTOR FREIGHT
COLOR:
  • RAL 4007
DIMENSIONS:
  • Seat (Actual): 38 1/2 x 11 3/4" (L x W)
MATERIAL:
  • Frame: Black powder coated galvanized steel
CAPACITY:
  • Total: 1,200 lbs
  • Each Seat: 300 lbs
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
SPECIFICATIONS:
  • Coating contains UV protection.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/20/2026 08:22:31 AM; USWEB5