3M 6050 Nomad™ Scraper Mat - 3 x 5', Gray

Spaghetti-style scraper mat traps dust and dirt.
  • Use in hotel, school and restaurant lobbies.
  • Cushioned vinyl foam backing protects floors.
  • Shake, vacuum or hose down to clean.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7939GR 3 x 5' 3/8" $180 $175 $170  ADD
MATERIAL:
  • Extruded PVC (Polyvinyl chloride)
APPEARANCE:
  • Edges: Beveled
TEMPERATURE:
  • -10° to 150° F
USAGE:
  • Medium Traffic: Up to 400,000 people per year
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 06:40:38 PM; USWEB33