Landing Tiles - Rubber, 18 x 18", Black

Protect against slips, falls and wear. Spruce up old stairs instantly.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-7933BL Rubber 18 x 18" 1/8" $32 $30  ADD
DIMENSIONS:
  • Actual: 18 1/8 x 18 1/8"
WEIGHT:
  • Each Tile: 2.15 lbs
MATERIAL:
  • Recycled Content: 0%
CLEANING INSTRUCTIONS:
  • Use a detergent with neutral pH.
  • Use a mop to apply detergent.
  • Buffer or Auto Scrubber:
    • Soft nylon brushes.  
    • 3M 4100 White or 5100 Red Floor Cleaning pads.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 03:45:32 AM; USWEB5