Soft Floor Carpet Tiles - 24 x 24", Charcoal

Covers a 10 x 10' area in your trade show booth, basement or garage.
  • Resists punctures and tears from heels and heavy traffic.
  • Interlocking tiles assemble in minutes.
  • Waterproof polyester carpet top, lightweight EVA foam backing.
  • Each tile includes 2 removable edges.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS TILES/
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7901GR Carpet Top 24 x 24" 5/8" 25 $330 $315 $300  ADD
DIMENSIONS:
  • Each Tile: 4 sq ft
  • Each Box of 25: 100 sq ft
FEATURES:
  • Removable edges can be used as a side, corner or edge piece.
  • Does not contain formaldehyde.
CLEANING INSTRUCTIONS:
  • Use upright vacuum.
SPECIFICATIONS:
  • Not fire rated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:23:32 AM; USWEB29