Hand-Held Shopping Baskets with Rack - Blue

Customer convenience that pays for itself.
  • Includes 12 baskets, sign and steel stand to hold baskets.
  • Durable metal handles with comfort grip.
  • Break-resistant plastic.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
CAPACITY QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
H-7875BLU Shopping Baskets 12 x 17 x 9" 5 Gallons 12 20 $120 $110 carton(s) ADD
DIMENSIONS: 
  • Outside (Actual): 
    • Top: 12 1/8 x 16 11/16" (W x L)
    • Height: 9 1/4"
  • Inside: 
    • Top: 11 x 15" (W x L)
    • Bottom: 9 x 13" (W x L)
    • Height: 8 3/8"
  • Sign: 11 x 7 7/8" (W x H)
  • Blank Label Space: 5 5/8 x 2 5/8" (W x H)
MATERIAL:
  • Basket: HDPP (High Density Polypropylene)
  • Sign: PVC (Polyvinyl Chloride)
TEMPERATURE:
  • Performance: 23° - 118° F
CAPACITY: 
  • 25 lbs each 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 04:58:42 PM; USWEB27