Toolflex One Garage Tool Holder - 37", Red

Easily hold your widest brooms, mops and shovels.
  • Recommended for garages, tool sheds, landscaping facilities or your warehouse.
  • Easy snap in, snap out design.
  • Extra wide grippers lock in anywhere along the aluminum track.
  • FDA compliant. NSF certified.
  • Includes 5 grippers. Additional Accessories available.

    Garage Tool Holder - Extra Wide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
CLIPS
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7867R Tool Holder 37 x 4 x 2" 5 $60 $58 $56  ADD
REPLACEMENT PARTS:
  • Red Toolflex Clips: H-7868R
MATERIAL:
  • Gripper Clips: Thermoplastic
COMPATIBILITY:
  • Handle Diameters: .6 - 1.38"
FEATURES:
  • Dishwasher and autoclave safe.
CAPACITY:
  • Each Clip: 11 lbs
  • Rail: 55 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 03:13:25 PM; USWEB11