Toolflex One Garage Tool Holder - 37", Black

Easily hold your widest brooms, mops and shovels.
  • Recommended for garages, tool sheds, landscaping facilities or your warehouse.
  • Easy snap in, snap out design.
  • Extra wide grippers lock in anywhere along the aluminum track.
  • FDA compliant. NSF certified.
  • Includes 5 grippers. Additional Accessories available.

    Garage Tool Holder - Extra Wide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
CLIPS
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7867BL Tool Holder 37 x 4 x 2" 5 $60 $58 $56  ADD
MATERIAL:
  • Rail: Aluminum
  • Gripper Clips: Thermoplastic
COMPATIBILITY:
  • Handle Diameters: .6 - 1.38"
FEATURES:
  • Dishwasher and autoclave safe.
CAPACITY:
  • Each Clip: 11 lbs
  • Rail: 55 lbs
ASSEMBLY:
  • Instructions are printed on the box.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-11301 Toolflex One Hooks - 2"
  • H-11302 Toolflex One Glove Box Holder
  • H-11303 Toolflex One Bottle Holder
  • H-11304 Toolflex One Canister Holder
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 05:34:31 PM; USWEB29