Single Pedestal Steel Desk - 48 x 30", Walnut Top

Strong, sturdy and built to last. Versatile for any office or warehouse.
  • Laminate top resists scratches, stains and spills. 30" height.
  • Black, powder-coated steel base. Leveling feet prevent wobble.
  • Convenient center drawer for office supplies.
  • Central locking system locks all drawers. Includes 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7829 Single Pedestal 48 x 30" 110 $770 $750  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (Actual): 48 x 30 x 29 5/16" (L x W x H)
  • Drawers (Inside):
    • Top: 12 x 20 x 4 3/8" (W x D x H)
    • Center: 18 x 16 1/2 x 2 1/2" (W x D x H)
    • Bottom: 12 x 20 x 9 3/4" (W x D x H)
  • Leg Space (Width): 28 1/2"
  • Clearance:
    • Under Center Drawer: 25 15/16"
    • Under Pedestal: 9"
  • Grommet Hole (Diameter): 2 1/6"
  • Legs: 1" Square
FEATURES:
  • Includes one drawer divider. (Top drawer only)
  • Partially assembled. (Attach legs to desk)
  • Central locking system with 2 keys. (Keyed different)
    • Push center drawer in all the way to lock all drawers.
    • Must use key to lock center drawer to keep desk locked.
    • Pull center drawer out to unlock all other drawers.
CAPACITY:
  • Tabletop: 270 lbs evenly distributed
  • Drawers: 
    • Box: 21 lbs
    • File: 45 lbs
THICKNESS:
  • Steel: 23 - 25 gauge
  • Laminate Top: 1 1/8"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 07:44:26 AM; USWEB7