Magnetic Glass Dry Erase Board - Green, 4 x 3'

Frameless glass boards are easy to clean and last forever!
  • Tempered glass will not ghost or stain.
  • Doubles as a magnetic bulletin board. Includes four rare earth magnets.
  • Adds a vibrant pop to trendy urban offices and restaurants. Includes 5 neon markers, tray and hardware.
  • Board Cleaners available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7806G Magnetic Colored 4 x 3' 42 $300 $280  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 1/4 x 35 1/2" (W x H)
  • Writing Surface: 47 1/4 x 35 1/2" (W x H)
  • Tray: 12 x 2 3/4" (W x D)
  • Magnets: 1/4"
THICKNESS:
  • .17"
MATERIAL:
  • Backing: Steel
COMPATIBILITY:
  • Only works with neodymium (rare earth) magnets.
FEATURES:
  • Can be hung horizontally or vertically.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 04:01:02 AM; USWEB25