Uline Ratchet Tie-Downs - U-Hook, 2" x 15'

Secure and ship rail, truck and trailer loads.
  • Attach quickly to round rings and small holes.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-7795 U-Hook 2" x 15' Trailers with load rings 5,000 $24 $22 $19  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 9"
CAPACITY:
  • Working Load Limit: 1,667 lbs
  • Ultimate Breaking Strength: 5,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 05:31:06 AM; USWEB27